Beli duckboard mat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Teramoto Duckboard Matatribut:
- Material: Ethylene-vinyl acetate (EVA)
- Width (mm): 150
- Length (mm): 150
- Thickness (mm): 12
- CONDOR Barefoot DrainboardDeskripsi:-Has block shape and it is easy to cut and size adjustment is simple.-Soft and drains well. Barefoot does not feel sticky.-Duckboard for shower room and poolside.
- Teramoto Recycled DrainboardDeskripsi:-Very tough and not easy to crack. The top side is entirely non-slip. This duckboard can be joined for use.-Locker room, washing area and area for storing outdoor footwear in factory, warehouse, etc.,
- monotaro Chili Broomatribut:
- Width (mm): 75
- Material (shank): resin
- Overall Length (mm): 215
- Material (hair): Palm
- Hair length (mm): 85
- monotaro Adhesive MatDeskripsi:Hanya dengan mengopek lembaran yang lama, lapisan lengket yang baru dapat segera digunakan. Anda dapat melihat jumlah lembaran yang tersisa dengan melihat nomor yang ada di sudut lembaran. Tertera nomor 1 sampai 30. Ketika dikopek, ada lembaran lengket yang bisa langsung digunakan tanpa harus ditaruh di tatakan. Bisa digunakan di: pabrik semikonduktor, pabrik makanan, tempat yang berhubungan dengan hal medis.atribut:
- Thickness (mm): 2
- Color: Blue
- Elongation (%): 200 horizontal, 250 vertical
- Material: Polyethylene
- Tensile Strength (MPa): Vertical> 20, horizontal> 12
- Adhesive strength (g / 25mm): (Surface) 350 ± 50, (floor) 650 ± 50
- Dimensions (mm): 600×900
- Number of Stacked Layer (sheets): 30
- Thickness (µm): 45
- MEIWA Renovation SheetDeskripsi:-Easy set-up just by peeling and sticking the film on bottom side. Sticking and peeling do not leave a streak on the floor.-Can be cut easily with scissors.-Top side is water resistant and is optimum around water.-Can be used as a sheet for preventing scratches and dirt.atribut:
- Thickness: 0.3mm
- Top Material: Vinyl Chloride Resin
- Middle Layer Materials: Glass Board Material/Vinyl Chloride Resin
- Film Material: Polyethylene
- Purpose of Use: Can be used as a sheet for preventing scratches and dirt.
- Sitesafe Heavy Duty Spillage MatDeskripsi:Manufactured from 100% recycled factory waste. Hard wearing and versatile whilst providing excellent slip resistance. Its 2 layer tubular construction allows for fast drainage of any water or oils that may be in the workplace.Colour: Black.Images are for illustration purposes onlyatribut:
- Surface Finish: Ribbed
- Colour: Black
- Overall Width (cm): 50
- Mat Material: PVC
- Overall Length (cm): 90
- Overall Thickness (mm): 10
- LEXOS Stabilizer 1 Phaseatribut:
- Phase: 1
- Roll Material: 100% Cooper
- Frequency (Hz): 50
- Effeciency: 1
- Work System: Automatic
- Temperature (°C): -15 to -40
- Power Factor : 0.8
- Response Time (s): 1
- Pro Master Sticky Matatribut:
- Color: Blue
- TRUSCO Sticky Matatribut:
- Thickness (mm): 1.6
Daftar Harga duckboard mat Terbaru March 2026
| Teramoto Duckboard Mat | Rp49.900 |
| CONDOR Barefoot Drainboard | Rp45.900 |
| Teramoto Recycled Drainboard | Rp379.900 |
| air Pembuangan Air Lantai Kuningan | Rp19.900 |
| monotaro Chili Broom | Rp16.900 |
| TOTO Saringan Got | Rp339.900 |
| aer Pembuangan Air Lantai | Rp309.900 |
| monotaro Adhesive Mat | Rp859.900 |
| MEIWA Renovation Sheet | Rp789.900 |
| Sitesafe Heavy Duty Spillage Mat | Rp1.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)